
Draper Targa Electrol Projection Screen - 45" x 80" - High Contrast Gray - 92" Diagonal
Mfr # 116304
Zoro # G110856389
product price: $1,275.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Screen Size
45 in H x 80 in W
Mounting Method
Wall, Ceiling
For Use With
Projector
Aspect Ratio
16:9
Screen Folding Mechanism
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116304
Zoro #
G110856389
UPC #
641092162858
Country of Origin
United States
Dimensions
Screen Size
45 in H x 80 in W
Diagonal Image Size
92 in
Details
Item
Projection Screen
Mounting Method
Wall, Ceiling
For Use With
Projector
Aspect Ratio
16:9
Screen Folding Mechanism
Electric
Front Projection
Yes
Projection Formats
HDTV
Viewing Angle
140°
Compatibility
Projector
Description
Projector Screens, TARGA 92IN HDTV CONTRAST GREY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.