Zoro Homepage

Draper Targa XL 193" Projection Screen - HDTV, Matt White XT1000E, 110 V - Wall/Ceiling Mount

  • Mfr # 116343

  • Zoro # G510857191


product price: $3,626.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Screen Size
99.5 in H x 172 in W
Mounting Method
Wall/Ceiling
Includes
Targa, 193 in , HDTV, Matt White XT1000E, 110 VEndcapsUniversal Mounting Brackets1 x 110-120V 3-Position Switch
Screen Folding Mechanism
Electric
Diagonal Image Size
193 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116343
Zoro #
G510857191
UPC #
641092165125
Country of Origin
United States

Dimensions

Screen Size
99.5 in H x 172 in W
Diagonal Image Size
193 in
Screen Width
172 in
Screen Height
99.5 in

Details

Item
Projection Screen
Mounting Method
Wall/Ceiling
Includes
Targa, 193 in , HDTV, Matt White XT1000E, 110 VEndcapsUniversal Mounting Brackets1 x 110-120V 3-Position Switch
Screen Folding Mechanism
Electric
Mounting
Wall/Ceiling Mount
Screen Fabric
Matt White XT1000E
Product Line
Targa XL

Description

Projector Screens, TARGA XL 193IN HDTV MATT WHT X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.