
Draper Targa XL 210" Projection Screen - NTSC, Matt White XT1000E, 110 V - Wall/Ceiling Mount
Mfr # 116341
Zoro # G410856492
product price: $3,732.99
/eaKey Features
Screen Size
131 in H x 172 in W
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
4:3
Projection Formats
NTSC
Screen Folding Mechanism
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116341
Zoro #
G410856492
UPC #
641092165446
Country of Origin
United States
Dimensions
Screen Size
131 in H x 172 in W
Diagonal Image Size
210 in
Screen Height
131 in
Screen Width
172 in
Details
Item
Projection Screen
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
4:3
Projection Formats
NTSC
Screen Folding Mechanism
Electric
Screen Gain
1
Front Projection
Yes
Viewing Angle
60°
Environmental Certification
GREENGUARD
Screen Fabric
Matt White XT1000E
Product Line
Targa XL
Environmentally Friendly
Yes
Description
Projector Screens, TARGA XL 210IN NTSC MATT WHT X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.