Zoro Homepage

Draper Targa XL 210" Projection Screen - NTSC, Matt White XT1000E, 110 V - Wall/Ceiling Mount

  • Mfr # 116341U

  • Zoro # G110856532


product price: $4,037.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Mounting Method
Wall, Ceiling
Includes
Targa XL Projection Screen 1 x 3-Position Switch
Screen Folding Mechanism
Electric
Projection Formats
NTSC
Diagonal Image Size
210 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116341U
Zoro #
G110856532
UPC #
641092197430
Country of Origin
United States

Dimensions

Diagonal Image Size
210 in

Details

Item
Projection Screen
Mounting Method
Wall, Ceiling
Includes
Targa XL Projection Screen 1 x 3-Position Switch
Screen Folding Mechanism
Electric
Projection Formats
NTSC
Mounting
Ceiling Mount, Wall Mount
Screen Fabric
Matt White XT1000E
Product Line
Targa XL

Description

Projector Screens, TARGA XL 210IN NTSC MATT WHT X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.