Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Targa XL 220" Projection Screen - HDTV, Matt White XT1000E, 110 V - Wall/Ceiling Mount

  • Mfr # 116344U

  • Zoro # G710856970


product price: $4,798.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Screen Size
111 in H x 192 in W
Mounting Method
Wall/Ceiling
Includes
Targa, 220 in , HDTV, Matt White XT1000E, 110 V, with LVC-IV Low Voltage ControllerEndcapsUniversal Mounting Brackets1 x 110-120V 3-Position Switch
Screen Folding Mechanism
Electric
Diagonal Image Size
220 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
116344U
Zoro #
G710856970
UPC #
641092197485
Country of Origin
United States

Dimensions

Screen Size
111 in H x 192 in W
Diagonal Image Size
220 in
Screen Height
111 in
Screen Width
192 in

Details

Item
Projection Screen
Mounting Method
Wall/Ceiling
Includes
Targa, 220 in , HDTV, Matt White XT1000E, 110 V, with LVC-IV Low Voltage ControllerEndcapsUniversal Mounting Brackets1 x 110-120V 3-Position Switch
Screen Folding Mechanism
Electric
Product Line
Targa XL
Screen Fabric
Matt White XT1000E
Mounting
Wall/Ceiling Mount

Description

Projector Screens, TARGA XL 220IN HDTV MATT WHT X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.