
Draper Targa XL 240" Projection Screen - NTSC, Matt White XT1000E, 110 V - Wall/Ceiling Mount
Mfr # 116342
Zoro # G210856623
product price: $4,506.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Color
White
Mounting Method
Ceiling, Wall
Includes
Targa XL, 240 in , NTSC, Matt White XT1000E, 110 VEnd CapMounting Bracket
Diagonal Image Size
240 in
Screen Folding Mechanism
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116342
Zoro #
G210856623
UPC #
641092165071
Country of Origin
United States
Dimensions
Diagonal Image Size
240 in
Width
11 in
Height
11 in
Details
Color
White
Item
Projection Screen
Mounting Method
Ceiling, Wall
Includes
Targa XL, 240 in , NTSC, Matt White XT1000E, 110 VEnd CapMounting Bracket
Screen Folding Mechanism
Electric
Product Line
Targa XL
Mounting
Wall Mount, Ceiling Mount
Screen Fabric
Matt White XT1000E
Description
Projector Screens, TARGA XL 240IN NTSC MATT WHT X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.