
Draper Targa XL 240" Projection Screen - NTSC, Matt White XT1000E, 110 V - Wall/Ceiling Mount
Mfr # 116342U
Zoro # G010857202
product price: $4,798.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Mounting Method
Wall, Ceiling
Includes
Targa XL Projection Screen 1 x 3-Position Switch
Diagonal Image Size
240 in
Projection Formats
NTSC
Screen Folding Mechanism
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116342U
Zoro #
G010857202
UPC #
641092197447
Country of Origin
United States
Dimensions
Diagonal Image Size
240 in
Details
Item
Projection Screen
Mounting Method
Wall, Ceiling
Includes
Targa XL Projection Screen 1 x 3-Position Switch
Projection Formats
NTSC
Screen Folding Mechanism
Electric
Mounting
Ceiling Mount, Wall Mount
Product Line
Targa XL
Screen Fabric
Matt White XT1000E
Description
Projector Screens, TARGA XL 240IN NTSC MATT WHT X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.