Zoro Homepage

Draper (U) Environmental Airspace Housing (White) - 42" Width x 5" Height - 1 - White

  • Mfr # 300283

  • Zoro # G610948690


product price: $1,576.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Compatibility
Draper Scissor Lift SL
Color
White
Height
5 in
Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300283
Zoro #
G610948690
UPC #
641092214144
Country of Origin
United States

Dimensions

Height
5 in
Width
42 in

Details

Compatibility
Draper Scissor Lift SL
Color
White
Item
Environmental Airspace Housing

Description

Projector Screens, U ENVIRONMENTAL AIRSPACE HOUSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.