Zoro Homepage

Draper Ultimate 119" Projection Screen - Front Projection - 16:9 - Matte White - 62" x 108" - 1 Gain

  • Mfr # 241036

  • Zoro # G210857958


product price: $1,894.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
62 in H x 108 in W
Aspect Ratio
16:9
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Includes
Ultimate Folding Screen Portable Projection ScreenHeavy-Duty Molded Polyethylene Wheeled Carrying Case
Diagonal Image Size
119 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241036
Zoro #
G210857958
UPC #
641092174264
Country of Origin
United States

Dimensions

Screen Size
62 in H x 108 in W
Diagonal Image Size
119 in
Screen Width
108 in
Screen Height
62 in

Details

Item
Projection Screen
Aspect Ratio
16:9
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Includes
Ultimate Folding Screen Portable Projection ScreenHeavy-Duty Molded Polyethylene Wheeled Carrying Case
Front Projection
Yes
Viewing Angle
70°
Screen Fabric
Matte White
Product Line
Ultimate
Environmental Certification
GREENGUARD
Environmentally Friendly
Yes

Description

Projector Screens, ULTIMATE FOLDING SCREEN W/HEAV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.