Zoro Homepage

Draper Ultimate 241037 133" Projection Screen - Front Projection - 16:9 - Flexible Matt White - 69" x 120"

  • Mfr # 241037

  • Zoro # G310846180


product price: $2,077.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
69 in H x 120 in W
Aspect Ratio
16:9
Diagonal Image Size
133 in
Front Projection
Yes
Screen Height
69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241037
Zoro #
G310846180
UPC #
641092178019
Country of Origin
United States

Dimensions

Screen Size
69 in H x 120 in W
Diagonal Image Size
133 in
Screen Height
69 in
Screen Width
120 in

Details

Item
Projection Screen
Aspect Ratio
16:9
Front Projection
Yes
Screen Fabric
Flexible Matt White
Product Line
Ultimate

Description

Projector Screens, ULTIMATE FOLDING SCREEN W/HEAV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.