Draper Ultimate 241115 90" Manual Replacement Surface - Rear Projection - 4:3 - Rear Cineflex - 54" x 74"
Mfr # 241115
Zoro # G410846790
product price: $345.99
/ea
Free Shipping & Returns
Key Features
Screen Size
54 in H x 74 in W
Aspect Ratio
4:3
Rear Projection
Yes
Diagonal Image Size
90 in
Screen Folding Mechanism
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
241115
Zoro #
G410846790
UPC #
641092206316
Country of Origin
United States
Dimensions
Screen Size
54 in H x 74 in W
Diagonal Image Size
90 in
Screen Width
74 in
Screen Height
54 in
Details
Item
Replacement Surface
Aspect Ratio
4:3
Rear Projection
Yes
Screen Folding Mechanism
Manual
Screen Gain
1
Viewing Angle
50°
Screen Fabric
Rear Cineflex
Product Line
Ultimate
Description
Projector Screens, ULTIMATE FOLDING SCREEN SURFAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.