Zoro Homepage

Draper Ultimate 241117 120" Manual Replacement Surface - Rear Projection - 4:3 - Rear Cineflex - 72" x 96"

  • Mfr # 241117

  • Zoro # G710846988


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Screen Size
72 in H x 96 in W
Aspect Ratio
4:3
Diagonal Image Size
120 in
Viewing Angle
50°
Screen Gain
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241117
Zoro #
G710846988
UPC #
641092163527
Country of Origin
United States

Dimensions

Screen Size
72 in H x 96 in W
Diagonal Image Size
120 in
Screen Width
96 in
Screen Height
72 in

Details

Item
Replacement Surface
Aspect Ratio
4:3
Viewing Angle
50°
Screen Gain
1
Rear Projection
Yes
Screen Folding Mechanism
Manual
Screen Fabric
Rear Cineflex
Product Line
Ultimate

Description

Projector Screens, ULTIMATE FOLDING SCREEN SURFAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.