Zoro Homepage

Draper Ultimate 241118 150" Manual Replacement Surface - Rear Projection - 4:3 - Rear Cineflex - 90" x 120"

  • Mfr # 241118

  • Zoro # G110847059


product price: $787.99
/ea
Free Shipping & Returns

Key Features

Screen Size
90 in H x 120 in W
Aspect Ratio
4:3
Viewing Angle
50°
Screen Gain
1
Diagonal Image Size
150 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241118
Zoro #
G110847059
UPC #
641092163398
Country of Origin
United States

Dimensions

Screen Size
90 in H x 120 in W
Diagonal Image Size
150 in
Screen Width
120 in
Screen Height
90 in

Details

Item
Replacement Surface
Aspect Ratio
4:3
Viewing Angle
50°
Screen Gain
1
Rear Projection
Yes
Screen Folding Mechanism
Manual
Screen Fabric
Rear Cineflex
Product Line
Ultimate

Description

Projector Screens, ULTIMATE FOLDING SCREEN SURFAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.