Draper Ultimate 241120 200" Manual Replacement Surface - Rear Projection - 4:3 - Rear Cineflex - 126" x 168"
Mfr # 241120
Zoro # G310846975
product price: $1,425.99
/ea
Free Shipping & Returns
Key Features
Screen Size
126 in H x 168 in W
Aspect Ratio
4:3
Rear Projection
Yes
Diagonal Image Size
200 in
Screen Folding Mechanism
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
241120
Zoro #
G310846975
UPC #
641092163428
Country of Origin
United States
Dimensions
Screen Size
126 in H x 168 in W
Diagonal Image Size
200 in
Screen Height
126 in
Screen Width
168 in
Details
Item
Replacement Surface
Aspect Ratio
4:3
Rear Projection
Yes
Screen Folding Mechanism
Manual
Screen Gain
1
Viewing Angle
50°
Product Line
Ultimate
Screen Fabric
Rear Cineflex
Description
Projector Screens, ULTIMATE FOLDING SCREEN SURFAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.