Draper Ultimate 241121 240" Manual Replacement Surface - Rear Projection - 4:3 - Rear Cineflex - 144" x 192"
Mfr # 241121
Zoro # G510846980
product price: $1,713.99
/ea
Free Shipping & Returns
Key Features
Screen Size
144 in H x 192 in W
Aspect Ratio
4:3
Viewing Angle
50°
Screen Gain
1
Screen Folding Mechanism
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
241121
Zoro #
G510846980
UPC #
641092164029
Country of Origin
United States
Dimensions
Screen Size
144 in H x 192 in W
Diagonal Image Size
240 in
Screen Height
144 in
Screen Width
192 in
Details
Item
Replacement Surface
Aspect Ratio
4:3
Viewing Angle
50°
Screen Gain
1
Screen Folding Mechanism
Manual
Rear Projection
Yes
Screen Fabric
Rear Cineflex
Product Line
Ultimate
Description
Projector Screens, ULTIMATE FOLDING SCREEN SURFAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.