Zoro Homepage

Draper Ultimate 241122 106" Manual Replacement Surface - Rear Projection - 16:9 - Rear Cineflex - 56" x 96"

  • Mfr # 241122

  • Zoro # G210846761


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Screen Size
56 in H x 96 in W
Aspect Ratio
16:9
Screen Folding Mechanism
Manual
Diagonal Image Size
106 in
Screen Gain
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241122
Zoro #
G210846761
UPC #
641092168935
Country of Origin
United States

Dimensions

Screen Size
56 in H x 96 in W
Diagonal Image Size
106 in
Screen Height
56 in
Screen Width
96 in

Details

Item
Replacement Surface
Aspect Ratio
16:9
Screen Folding Mechanism
Manual
Screen Gain
1
Rear Projection
Yes
Viewing Angle
50°
Screen Fabric
Rear Cineflex
Product Line
Ultimate

Description

Projector Screens, ULTIMATE FOLDING SCREEN SURFAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.