Zoro Homepage

Draper Ultimate 241124 133" Manual Replacement Surface - Rear Projection - 16:9 - Rear Cineflex - 69" x 120"

  • Mfr # 241124

  • Zoro # G810846734


product price: $787.99
/ea
Free Shipping & Returns

Key Features

Screen Size
69 in H x 120 in W
Aspect Ratio
16:9
Viewing Angle
50°
Rear Projection
Yes
Diagonal Image Size
133 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241124
Zoro #
G810846734
UPC #
641092176343
Country of Origin
United States

Dimensions

Screen Size
69 in H x 120 in W
Diagonal Image Size
133 in
Screen Width
120 in
Screen Height
69 in

Details

Item
Replacement Surface
Aspect Ratio
16:9
Viewing Angle
50°
Rear Projection
Yes
Screen Folding Mechanism
Manual
Screen Gain
1
Product Line
Ultimate
Screen Fabric
Rear Cineflex

Description

Projector Screens, ULTIMATE FOLDING SCREEN SURFAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.