Draper Ultimate 241125 220" Projection Screen - Rear Projection - 16:9 - Rear Cineflex - 112" x 196"
Mfr # 241125
Zoro # G210846754
product price: $1,365.99
/ea
Free Shipping & Returns
Key Features
Screen Size
112 in H x 196 in W
Aspect Ratio
16:9
Viewing Angle
50°
Screen Gain
1
Rear Projection
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
241125
Zoro #
G210846754
UPC #
641092201762
Country of Origin
United States
Dimensions
Screen Size
112 in H x 196 in W
Diagonal Image Size
220 in
Screen Height
112 in
Screen Width
196 in
Details
Item
Projection Screen
Aspect Ratio
16:9
Viewing Angle
50°
Screen Gain
1
Rear Projection
Yes
Product Line
Ultimate
Screen Fabric
Rear Cineflex
Description
Projector Screens, ULTIMATE FOLDING SCREEN SURFAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.