Zoro Homepage

Draper Ultimate 241186 161" Manual Replacement Surface - Rear Projection - 16:9 - Rear Cineflex - 83" x 144"

  • Mfr # 241186

  • Zoro # G010847555


product price: $1,106.99
/ea
Free Shipping & Returns

Key Features

Screen Size
83 in H x 144 in W
Aspect Ratio
16:9
Viewing Angle
50°
Diagonal Image Size
161 in
Screen Gain
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241186
Zoro #
G010847555
UPC #
641092214076
Country of Origin
United States

Dimensions

Screen Size
83 in H x 144 in W
Diagonal Image Size
161 in
Screen Height
83 in
Screen Width
144 in

Details

Item
Replacement Surface
Aspect Ratio
16:9
Viewing Angle
50°
Screen Gain
1
Screen Folding Mechanism
Manual
Rear Projection
Yes
Product Line
Ultimate
Screen Fabric
Rear Cineflex

Description

Projector Screens, ULTIMATE FOLDING SCREEN SURFAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.