Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Ultimate Access 94" Electric Projection Screen - 50" x 80"

  • Mfr # 143025FBU

  • Zoro # G810850557


product price: $7,431.99
/ea
Additional $295.00 delivery surcharge applies per item.
See details

Key Features

Screen Size
50 in H x 80 in W
Mounting Method
Ceiling
Aspect Ratio
16:10
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Diagonal Image Size
94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143025FBU
Zoro #
G810850557
UPC #
641092291527
Country of Origin
United States

Dimensions

Screen Size
50 in H x 80 in W
Diagonal Image Size
94 in
Screen Height
50 in
Screen Width
80 in

Details

Item
Projection Screen
Mounting Method
Ceiling
Aspect Ratio
16:10
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Series
V
Screen Folding Mechanism
Electric
Mounting
Ceiling Mount
Screen Fabric
Grey XH600V
Product Line
Ultimate Access
Environmentally Friendly
Yes
Environmental Certification
GREENGUARD, GREENGUARD Gold

Description

Projector Screens, ULTIMATE ACCESS V 94IN 16/10 G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.