Zoro Homepage

Draper Ultimate Access E 119" Projection Screen - HDTV, Matt White XT1000E, 110 V - Ceiling Recessed

  • Mfr # 142024

  • Zoro # G210851628


product price: $4,759.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
62 in H x 108 in W
Mounting Method
Recessed/In-Ceiling
Includes
Ultimate Access E, 119 in , HDTV, Matt White XT1000E, 110 VTrim FlangeBottom Closure Panel1 x 110V 3-Position Switch
Screen Folding Mechanism
Electric
Diagonal Image Size
119 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142024
Zoro #
G210851628
UPC #
641092177333
Country of Origin
United States

Dimensions

Screen Size
62 in H x 108 in W
Diagonal Image Size
119 in
Screen Width
108 in
Screen Height
62 in

Details

Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Includes
Ultimate Access E, 119 in , HDTV, Matt White XT1000E, 110 VTrim FlangeBottom Closure Panel1 x 110V 3-Position Switch
Screen Folding Mechanism
Electric
Mounting
Recessed/In-Ceiling Mount
Screen Fabric
Matt White XT1000E
Product Line
Ultimate Access E

Description

Projector Screens, ULTIMATE ACCESS E 119IN HDTV M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.