Zoro Homepage

Draper Ultimate Access E 133" Projection Screen - HDTV, Matt White XT1000E, 110 V - Ceiling Recessed

  • Mfr # 142025

  • Zoro # G710853627


product price: $4,921.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Screen Size
69 in H x 120 in W
Mounting Method
Recessed/In-Ceiling
Includes
Ultimate Access E, 133 in , HDTV, Matt White XT1000E, 110 VTrim FlangeBottom Closure Panel1 x 110V 3-Position Switch
Screen Folding Mechanism
Electric
Diagonal Image Size
133 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142025
Zoro #
G710853627
UPC #
641092177319
Country of Origin
United States

Dimensions

Screen Size
69 in H x 120 in W
Diagonal Image Size
133 in
Screen Height
69 in
Screen Width
120 in

Details

Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Includes
Ultimate Access E, 133 in , HDTV, Matt White XT1000E, 110 VTrim FlangeBottom Closure Panel1 x 110V 3-Position Switch
Screen Folding Mechanism
Electric
Screen Fabric
Matt White XT1000E
Product Line
Ultimate Access E
Mounting
Recessed/In-Ceiling Mount

Description

Projector Screens, ULTIMATE ACCESS E 133IN HDTV M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.