Zoro Homepage

Draper Ultimate Access E 137" Projection Screen - 16:10, Matt White XT1000E, 110 V - Ceiling Recessed

  • Mfr # 142031

  • Zoro # G510856729


product price: $4,921.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
76.5 in H x 120 in W
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:10
Includes
Trim Flange, Bottom Closure Panel, (1) 110V 3-Position Switch
Diagonal Image Size
137 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142031
Zoro #
G510856729
UPC #
641092178750
Country of Origin
United States

Dimensions

Screen Size
76.5 in H x 120 in W
Diagonal Image Size
137 in

Details

Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:10
Includes
Trim Flange, Bottom Closure Panel, (1) 110V 3-Position Switch
Screen Folding Mechanism
Electric

Description

Projector Screens, ULTIMATE ACCESS E 137IN 16/10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.