Zoro Homepage

Draper Ultimate Access V 113" Projection Screen - 16:10, Matt White XT1000VB, 110 V - Ceiling Recessed

  • Mfr # 143027

  • Zoro # G910851911


product price: $6,733.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Mounting Method
Recessed/In-Ceiling
Includes
Ultimate Access V, 113 in , 16:10, Matt White XT1000V, 110 VTrim FlangeHoisting BracketsBottom Closure Panel1 x 110V 3-Position Switch
Aspect Ratio
16:10
Screen Folding Mechanism
Electric
Diagonal Image Size
113 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143027
Zoro #
G910851911
UPC #
641092183006
Country of Origin
United States

Dimensions

Diagonal Image Size
113 in

Details

Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Includes
Ultimate Access V, 113 in , 16:10, Matt White XT1000V, 110 VTrim FlangeHoisting BracketsBottom Closure Panel1 x 110V 3-Position Switch
Aspect Ratio
16:10
Screen Folding Mechanism
Electric
Product Line
Ultimate Access V
Mounting
Recessed/In-Ceiling Mount
Screen Fabric
Matt White XT1000VB

Description

Projector Screens, ULTIMATE ACCESS V 113IN 16/10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.