
Draper Ultimate Access V 161" Projection Screen - HDTV, Matt White XT1000VB, 110 V - Ceiling Recessed
Mfr # 143024
Zoro # G710849354
product price: $8,338.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Mounting Method
Recessed/In-Ceiling
Includes
Ultimate Access V, 161 in , HDTV, Matt White XT1000V, 110 VTrim FlangeHoisting BracketsBottom Closure Panel1 x 110V 3-Position Switch
Diagonal Image Size
161 in
Screen Folding Mechanism
Electric
Mounting
Recessed/In-Ceiling Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
143024
Zoro #
G710849354
UPC #
641092177135
Country of Origin
United States
Dimensions
Diagonal Image Size
161 in
Details
Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Includes
Ultimate Access V, 161 in , HDTV, Matt White XT1000V, 110 VTrim FlangeHoisting BracketsBottom Closure Panel1 x 110V 3-Position Switch
Screen Folding Mechanism
Electric
Mounting
Recessed/In-Ceiling Mount
Product Line
Ultimate Access V
Screen Fabric
Matt White XT1000VB
Description
Projector Screens, ULTIMATE ACCESS V 161IN HDTV M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.