Zoro Homepage

Draper Ultimate Access V 165" Projection Screen - 16:10, Matt White XT1000VB, 110 V - Ceiling Recessed

  • Mfr # 143030

  • Zoro # G310853706


product price: $8,338.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:10
Includes
Ultimate Access V, 165 in , 16:10, Matt White XT1000V, 110 VTrim FlangeHoisting BracketsBottom Closure Panel1 x 110V 3-Position Switch
Screen Folding Mechanism
Electric
Diagonal Image Size
165 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143030
Zoro #
G310853706
UPC #
641092178736
Country of Origin
United States

Dimensions

Diagonal Image Size
165 in

Details

Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:10
Includes
Ultimate Access V, 165 in , 16:10, Matt White XT1000V, 110 VTrim FlangeHoisting BracketsBottom Closure Panel1 x 110V 3-Position Switch
Screen Folding Mechanism
Electric
Screen Fabric
Matt White XT1000VB
Mounting
Recessed/In-Ceiling Mount
Product Line
Ultimate Access V

Description

Projector Screens, ULTIMATE ACCESS V 165IN 16/10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.