
Draper Ultimate Access XL E 189" Projection Screen - 16:10, Matt White XT1000E, 110 V - Ceiling Recessed
Mfr # 144001
Zoro # G410854030
product price: $5,577.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Screen Size
105 in H x 164 in W
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:10
Includes
Ultimate Access XL E, 189 in , 16:10, Matt White XT1000E, 110 V110 V 3-Position Switch
Screen Folding Mechanism
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
144001
Zoro #
G410854030
UPC #
641092183631
Country of Origin
United States
Dimensions
Screen Size
105 in H x 164 in W
Diagonal Image Size
189 in
Screen Width
164 in
Screen Height
105 in
Details
Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:10
Includes
Ultimate Access XL E, 189 in , 16:10, Matt White XT1000E, 110 V110 V 3-Position Switch
Screen Folding Mechanism
Electric
Mounting
Recessed/In-Ceiling Mount
Product Line
Ultimate Access XL E
Screen Fabric
Matt White XT1000E
Description
Projector Screens, ULTIMATE ACCESS XL E 189IN 16/
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.