Zoro Homepage

Draper Ultimate Access XL E 220" Projection Screen - HDTV, Matt White XT1000E, 110 V - Ceiling Recessed

  • Mfr # 144009

  • Zoro # G410854801


product price: $11,230.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
111 in H x 192 in W
Mounting Method
Recessed/In-Ceiling
Includes
Ultimate Access XL E, 220 in , HDTV, Matt White XT1000E, 110 V110 V 3-Position Switch
Screen Folding Mechanism
Electric
Diagonal Image Size
220 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144009
Zoro #
G410854801
UPC #
641092183716
Country of Origin
United States

Dimensions

Screen Size
111 in H x 192 in W
Diagonal Image Size
220 in
Screen Height
111 in
Screen Width
192 in

Details

Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Includes
Ultimate Access XL E, 220 in , HDTV, Matt White XT1000E, 110 V110 V 3-Position Switch
Screen Folding Mechanism
Electric
Mounting
Recessed/In-Ceiling Mount
Product Line
Ultimate Access XL E
Screen Fabric
Matt White XT1000E

Description

Projector Screens, ULTIMATE ACCESS XL E 220IN HDT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.