Zoro Homepage

Draper Ultimate Access XL E 255" Projection Screen - 16:10, Matt White XT1000E, 110 V - Ceiling Recessed

  • Mfr # 144004

  • Zoro # G110854279


product price: $12,710.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
140 in H x 220 in W
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:10
Includes
Ultimate Access XL E, 255 in , 16:10, Matt White XT1000E, 110 VCase110 V 3-Position Switch
Diagonal Image Size
255 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144004
Zoro #
G110854279
UPC #
641092183662
Country of Origin
United States

Dimensions

Screen Size
140 in H x 220 in W
Diagonal Image Size
255 in
Screen Width
220 in
Screen Height
140 in

Details

Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:10
Includes
Ultimate Access XL E, 255 in , 16:10, Matt White XT1000E, 110 VCase110 V 3-Position Switch
Screen Folding Mechanism
Electric
Mounting
Recessed/In-Ceiling Mount
Screen Fabric
Matt White XT1000E
Product Line
Ultimate Access XL E

Description

Projector Screens, ULTIMATE ACCESS XL E 255IN 16/

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.