
Draper Ultimate Access XL E 307" Projection Screen - 16:10, Matt White XT1000E, 110 V - Ceiling Recessed
Mfr # 144006
Zoro # G010854904
product price: $13,385.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Screen Size
167.5 in H x 264 in W
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:10
Includes
Ultimate Access XL E, 307 in , 16:10, Matt White XT1000E, 110 V110 V 3-Position Switch
Screen Folding Mechanism
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
144006
Zoro #
G010854904
UPC #
641092183686
Country of Origin
United States
Dimensions
Screen Size
167.5 in H x 264 in W
Diagonal Image Size
307 in
Screen Height
167.5 in
Screen Width
264 in
Details
Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Aspect Ratio
16:10
Includes
Ultimate Access XL E, 307 in , 16:10, Matt White XT1000E, 110 V110 V 3-Position Switch
Screen Folding Mechanism
Electric
Screen Fabric
Matt White XT1000E
Product Line
Ultimate Access XL E
Mounting
Recessed/In-Ceiling Mount
Description
Projector Screens, ULTIMATE ACCESS XL E 307IN 16/
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.