
Draper Ultimate Access XL V 278" Projection Screen - 16:10, Matt White XT1000VB, 110 V - Ceiling Recessed
Mfr # 145006
Zoro # G610856988
product price: $17,022.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Mounting Method
Recessed/In-Ceiling
Includes
Ultimate Access XL V, 278 in , 16:10, Matt White XT1000V, 110 VTrim FlangeHoisting BracketsJunction Box1x 110V 3-Position Switch
Aspect Ratio
16:10
Diagonal Image Size
278 in
Screen Folding Mechanism
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
145006
Zoro #
G610856988
UPC #
641092183891
Country of Origin
United States
Dimensions
Diagonal Image Size
278 in
Details
Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Includes
Ultimate Access XL V, 278 in , 16:10, Matt White XT1000V, 110 VTrim FlangeHoisting BracketsJunction Box1x 110V 3-Position Switch
Aspect Ratio
16:10
Screen Folding Mechanism
Electric
Mounting
Recessed/In-Ceiling Mount
Product Line
Ultimate Access XL V
Screen Fabric
Matt White XT1000VB
Description
Projector Screens, ULTIMATE ACCESS XL V 278IN 16/
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.