Draper Ultimate Folding Manual Projection Screen - Cineflex - 237" Diagonal
Mfr # 241099
Zoro # G210847140
product price: $2,992.99
/eaKey Features
Aspect Ratio
4:3
Projection Formats
NTSC
Diagonal Image Size
237 in
Front Projection
Yes
Screen Folding Mechanism
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
241099
Zoro #
G210847140
UPC #
641092163794
Country of Origin
United States
Dimensions
Diagonal Image Size
237 in
Details
Item
Projection Screen
Aspect Ratio
4:3
Projection Formats
NTSC
Front Projection
Yes
Screen Folding Mechanism
Manual
Viewing Angle
90°
Screen Fabric
Cineflex
Product Line
Ultimate
Description
Projector Screens, ULTIMATE FOLDING SCREEN W/HEAV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.