Zoro Homepage

Draper Ultimate Folding Portable Projection Screen - 108" x 144" - Cineflex - 180" Diagonal

  • Mfr # 241076

  • Zoro # G810845812


product price: $1,960.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
108 in H x 144 in W
Aspect Ratio
4:3
Viewing Angle
50°
Projection Formats
NTSC
Screen Gain
1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241076
Zoro #
G810845812
UPC #
641092162872
Country of Origin
United States

Dimensions

Screen Size
108 in H x 144 in W
Diagonal Image Size
180 in

Details

Item
Projection Screen
Aspect Ratio
4:3
Viewing Angle
50°
Projection Formats
NTSC
Screen Gain
1.2
Screen Folding Mechanism
Manual

Description

Projector Screens, ULTIMATE FOLDING SCREEN 15FT N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.