Draper Ultimate Folding Portable Projection Screen - 108" x 144" - Cineflex - 180" Diagonal
Mfr # 241097
Zoro # G310846395
product price: $2,227.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Screen Size
108 in H x 144 in W
For Use With
Projector
Aspect Ratio
4:3
Includes
Heavy-Duty Legs
Compatibility
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
241097
Zoro #
G310846395
UPC #
641092163596
Country of Origin
United States
Dimensions
Screen Size
108 in H x 144 in W
Diagonal Image Size
180 in
Details
Item
Projection Screen
For Use With
Projector
Aspect Ratio
4:3
Includes
Heavy-Duty Legs
Compatibility
Projector
Projection Formats
NTSC
Rear Projection
Yes
Description
Projector Screens, ULTIMATE FOLDING SCREEN W/HEAV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.