Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Ultimate Folding Portable Projection Screen - 72" x 96" - Cineflex - 120" Diagonal

  • Mfr # 241074

  • Zoro # G010845759


product price: $1,433.99
/ea
Additional $295.00 delivery surcharge applies per item.
See details

Key Features

Screen Size
72 in H x 96 in W
Aspect Ratio
4:3
Standards
ULCE
Front Projection
Yes
Screen Gain
1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241074
Zoro #
G010845759
UPC #
641092163473
Country of Origin
United States

Dimensions

Screen Size
72 in H x 96 in W
Diagonal Image Size
120 in
Screen Width
96 in
Screen Height
72 in

Details

Item
Projection Screen
Aspect Ratio
4:3
Standards
ULCE
Front Projection
Yes
Screen Gain
1.2
Projection Formats
NTSC
Screen Folding Mechanism
Electric
Viewing Angle
90°
Product Line
Ultimate Folding Screen
Screen Fabric
CineFlex CH1200V

Description

Projector Screens, ULTIMATE FOLDING SCREEN 10FT N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.