Zoro Homepage

Draper Ultimate Folding Portable Projection Screen - 85" x 120" - CineWhite - 150" Diagonal

  • Mfr # 241075

  • Zoro # G710845776


product price: $1,653.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
84.5 in H x 120 in W
For Use With
Projector
Aspect Ratio
4:3
Compatibility
Projector
Diagonal Image Size
150 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241075
Zoro #
G710845776
UPC #
641092163497
Country of Origin
United States

Dimensions

Screen Size
84.5 in H x 120 in W
Diagonal Image Size
150 in

Details

Item
Projection Screen
For Use With
Projector
Aspect Ratio
4:3
Compatibility
Projector
Rear Projection
Yes
Projection Formats
NTSC

Description

Projector Screens, ULTIMATE FOLDING SCREEN 12FT 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.