Zoro Homepage

Draper Ultimate Folding Portable Projection Screen - 90" x 120" - Flexible Matt White - 150" Diagonal

  • Mfr # 241031

  • Zoro # G210858108


product price: $2,018.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
90 in H x 120 in W
Aspect Ratio
4:3
Diagonal Image Size
150 in
Viewing Angle
180°
Screen Gain
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241031
Zoro #
G210858108
UPC #
641092163305
Country of Origin
United States

Dimensions

Screen Size
90 in H x 120 in W
Diagonal Image Size
150 in
Screen Height
90 in
Screen Width
120 in

Details

Item
Projection Screen
Aspect Ratio
4:3
Viewing Angle
180°
Screen Gain
1
Projection Formats
NTSC
Screen Folding Mechanism
Manual
Screen Fabric
Flexible Matt White
Product Line
Ultimate Folding Screen

Description

Projector Screens, ULTIMATE FOLDING SCREEN W/HEAV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.