Draper Ultimate Folding Portable Projection Screen - Rear Cineflex - 133" Diagonal
Mfr # 241102
Zoro # G310846883
product price: $2,066.99
/eaKey Features
Aspect Ratio
16:9
Diagonal Image Size
133 in
Projection Formats
HDTV
Viewing Angle
90°
Front Projection
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
241102
Zoro #
G310846883
UPC #
641092165378
Country of Origin
United States
Dimensions
Diagonal Image Size
133 in
Details
Item
Projection Screen
Aspect Ratio
16:9
Projection Formats
HDTV
Viewing Angle
90°
Front Projection
Yes
Product Line
Ultimate
Screen Fabric
Rear Cineflex
Description
Projector Screens, ULTIMATE FOLDING SCREEN W/HEAV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.