Draper Ultimate Folding Portable Projection Screen Surface - 108" x 144" - Cineflex - 180" Diagonal
Mfr # 241119
Zoro # G610846958
product price: $1,100.99
/ea
Free Shipping & Returns
Key Features
Screen Size
108 in H x 144 in W
For Use With
Projector
Aspect Ratio
4:3
Diagonal Image Size
180 in
Compatibility
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
241119
Zoro #
G610846958
UPC #
641092163312
Country of Origin
United States
Dimensions
Screen Size
108 in H x 144 in W
Diagonal Image Size
180 in
Screen Width
144 in
Screen Height
108 in
Details
Item
Replacement Surface
For Use With
Projector
Aspect Ratio
4:3
Compatibility
Projector
Projection Formats
NTSC
Rear Projection
Yes
Product Line
Ultimate
Screen Fabric
Cineflex
Description
Projector Screens, ULTIMATE FOLDING SCREEN SURFAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.