
Draper Ultimate Folding Screen 10' Projection Screen - NTSC, Matt White XT1000VB, - Portable Screen
Mfr # 241009
Zoro # G410858137
product price: $1,456.99
/eaKey Features
Screen Size
66.5 in H x 90.6 in W
For Use With
Projector
Aspect Ratio
4:3
Standards
ULCE
Projection Formats
NTSC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
241009
Zoro #
G410858137
UPC #
641092163282
Country of Origin
United States
Dimensions
Screen Size
66.5 in H x 90.6 in W
Diagonal Image Size
120 in
Screen Height
66.5 in
Screen Width
90.6 in
Details
Item
Projection Screen
For Use With
Projector
Aspect Ratio
4:3
Standards
ULCE
Projection Formats
NTSC
Compatibility
Projector
Screen Folding Mechanism
Electric
Viewing Angle
180°
Screen Gain
1
Product Line
Ultimate Folding Screen
Screen Fabric
Flexible Matt White
Description
Projector Screens, ULTIMATE FOLDING SCREEN 10FT N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.