Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Ultimate Folding Screen 100" Projection Screen - NTSC, Matt White XT1000VB, - Portable Screen

  • Mfr # 241008

  • Zoro # G310858152


product price: $1,355.99
/ea
Additional $295.00 delivery surcharge applies per item.
See details

Key Features

Screen Size
56.5 in H x 77.5 in W
Aspect Ratio
4:3
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Screen Gain
1
Front Projection
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241008
Zoro #
G310858152
UPC #
641092163985
Country of Origin
United States

Dimensions

Screen Size
56.5 in H x 77.5 in W
Diagonal Image Size
100 in
Height
62 in
Screen Height
56.5 in
Screen Width
77.5 in
Width
83 in

Details

Item
Projection Screen
Aspect Ratio
4:3
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Screen Gain
1
Front Projection
Yes
Product Line
Ultimate Folding Screen
Environmental Certification
GREENGUARD Gold, GREENGUARD
Environmentally Friendly
Yes
Screen Fabric
Matt White XT1000VB

Description

Projector Screens, ULTIMATE FOLDING SCREEN 100IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.