
Draper Ultimate Folding Screen 107" Projection Screen - 16:10, Matt White XT1000VB, - Portable Screen
Mfr # 241282
Zoro # G110848285
product price: $1,538.99
/eaKey Features
Includes
Ultimate Folding Screen Projection Screen Carrying Case
Aspect Ratio
16:10
Diagonal Image Size
107 in
Screen Fabric
Matt White XT1000VB
Product Line
Ultimate Folding Screen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
241282
Zoro #
G110848285
UPC #
641092180166
Country of Origin
United States
Dimensions
Diagonal Image Size
107 in
Details
Item
Projection Screen
Includes
Ultimate Folding Screen Projection Screen Carrying Case
Aspect Ratio
16:10
Screen Fabric
Matt White XT1000VB
Product Line
Ultimate Folding Screen
Description
Projector Screens, ULTIMATE FOLDING SCREEN 107IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.