Zoro Homepage

Draper Ultimate Folding Screen 119" Projection Screen - HDTV, Matt White XT1000VB, - Portable Screen

  • Mfr # 241014

  • Zoro # G910857982


product price: $1,538.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
62 in H x 108 in W
Includes
Ultimate Folding Screen Complete with Standard Legs, 119 in , HDTV, Matt White XT1000VCarrying Case
Diagonal Image Size
119 in
Screen Width
108 in
Screen Height
62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241014
Zoro #
G910857982
UPC #
641092177920
Country of Origin
United States

Dimensions

Screen Size
62 in H x 108 in W
Diagonal Image Size
119 in
Screen Width
108 in
Screen Height
62 in

Details

Item
Projection Screen
Includes
Ultimate Folding Screen Complete with Standard Legs, 119 in , HDTV, Matt White XT1000VCarrying Case
Screen Fabric
Matt White XT1000VB
Product Line
Ultimate Folding Screen

Description

Projector Screens, ULTIMATE FOLDING SCREEN 119IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.