
Draper Ultimate Folding Screen 12' 6" Projection Screen - NTSC, Matt White XT1000VB, - Portable Screen
Mfr # 241010
Zoro # G910858088
product price: $1,675.99
/eaKey Features
Screen Size
85 in H x 115 in W
For Use With
Projector
Aspect Ratio
4:3
Diagonal Image Size
150 in
Compatibility
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
241010
Zoro #
G910858088
UPC #
641092163299
Country of Origin
United States
Dimensions
Screen Size
85 in H x 115 in W
Diagonal Image Size
150 in
Screen Height
85 in
Screen Width
115 in
Details
Item
Projection Screen
For Use With
Projector
Aspect Ratio
4:3
Compatibility
Projector
Projection Formats
NTSC
Product Line
Ultimate Folding Screen
Description
Projector Screens, ULTIMATE FOLDING SCREEN 12FT 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.