
Draper Ultimate Folding Screen 146" Projection Screen - 16:10 - CineFlex CH1200V - 77.5" x 124"
Mfr # 241289
Zoro # G210848598
product price: $1,941.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Screen Size
77.5 in H x 124 in W
Aspect Ratio
16:10
Diagonal Image Size
146 in
Screen Width
124 in
Product Line
Ultimate Folding Screen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
241289
Zoro #
G210848598
UPC #
641092214540
Country of Origin
United States
Dimensions
Screen Size
77.5 in H x 124 in W
Diagonal Image Size
146 in
Screen Width
124 in
Height
83 in
Width
10.8 ft
Screen Height
77.5 in
Details
Item
Projection Screen
Aspect Ratio
16:10
Product Line
Ultimate Folding Screen
Screen Fabric
CineFlex CH1200V
Description
Projector Screens, ULTIMATE FOLDING SCREEN 146IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.