Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Ultimate Folding Screen 146" Projection Screen - 16:10, Matt White XT1000VB, - Portable Screen

  • Mfr # 241284

  • Zoro # G710848173


product price: $1,962.99
/ea
Additional $295.00 delivery surcharge applies per item.
See details

Key Features

Screen Size
83 in H x 144 in W
Aspect Ratio
16:10
Includes
Ultimate Folding Screen Portable Projection ScreenMolded Polyethylene Wheeled Carrying Case
Front Projection
Yes
Screen Folding Mechanism
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241284
Zoro #
G710848173
UPC #
641092174165
Country of Origin
United States

Dimensions

Screen Size
83 in H x 144 in W
Diagonal Image Size
146 in
Screen Width
144 in
Screen Height
83 in

Details

Item
Projection Screen
Aspect Ratio
16:10
Includes
Ultimate Folding Screen Portable Projection ScreenMolded Polyethylene Wheeled Carrying Case
Front Projection
Yes
Screen Folding Mechanism
Manual
Viewing Angle
60°
Screen Gain
1
Product Line
Ultimate Folding Screen
Screen Fabric
Flexible Matt White

Description

Projector Screens, ULTIMATE FOLDING SCREEN 146IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.