Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Ultimate Folding Screen 15' Projection Screen - NTSC, Matt White XT1000VB, - Portable Screen

  • Mfr # 241011

  • Zoro # G810858119


product price: $1,981.99
/ea
Additional $295.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Includes
Ultimate Folding Screen, 15', NTSC, Matt White XT1000VCarrying Case
Diagonal Image Size
180 in
Product Line
Ultimate Folding Screen
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241011
Zoro #
G810858119
UPC #
641092163404
Country of Origin
United States

Dimensions

Diagonal Image Size
180 in
Height
13 in
Width
16 in

Details

Color
Black
Item
Projection Screen
Includes
Ultimate Folding Screen, 15', NTSC, Matt White XT1000VCarrying Case
Product Line
Ultimate Folding Screen
Screen Fabric
Matt White XT1000V

Description

Projector Screens, ULTIMATE FOLDING SCREEN 15FT N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.