Draper Ultimate Folding Screen 150" Projection Screen - 4:3 - Flexible Matt White - 90" x 120"
Mfr # 241244
Zoro # G110847639
product price: $2,146.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Screen Size
90 in H x 120 in W
Aspect Ratio
4:3
Screen Gain
1
Diagonal Image Size
150 in
Screen Fabric
Flexible Matt White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
241244
Zoro #
G110847639
UPC #
641092170051
Country of Origin
United States
Dimensions
Screen Size
90 in H x 120 in W
Diagonal Image Size
150 in
Screen Width
120 in
Screen Height
90 in
Details
Item
Projection Screen
Aspect Ratio
4:3
Screen Gain
1
Screen Fabric
Flexible Matt White
Product Line
Ultimate Folding Screen
Description
Projector Screens, ULTIMATE FOLDING SCREEN W/EXTR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.