
Draper Ultimate Folding Screen 161" Projection Screen - 16:9 - CineFlex CH1200V - 83" x 144" - Surface Mount
Mfr # 241184
Zoro # G410847322
product price: $1,941.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Screen Size
83 in H x 144 in W
Mounting Method
Surface
Aspect Ratio
16:9
Diagonal Image Size
161 in
Screen Height
83 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
241184
Zoro #
G410847322
UPC #
641092202776
Country of Origin
United States
Dimensions
Screen Size
83 in H x 144 in W
Diagonal Image Size
161 in
Screen Height
83 in
Screen Width
144 in
Details
Item
Projection Screen
Mounting Method
Surface
Aspect Ratio
16:9
Product Line
Ultimate Folding Screen
Screen Fabric
CineFlex CH1200V
Mounting
Surface Mount
Description
Projector Screens, ULTIMATE FOLDING SCREEN 161IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.