Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Ultimate Folding Screen 161" Projection Screen - CineFlex CH1200V

  • Mfr # 241185

  • Zoro # G510847239


product price: $2,295.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Color
Black
Includes
Ultimate Folding Screen with Heavy-Duty Legs, 161 in , HDTV, CineFlex CH1200VCarrying Case
Diagonal Image Size
161 in
Width
17 in
Screen Fabric
CineFlex CH1200V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241185
Zoro #
G510847239
UPC #
641092201724
Country of Origin
United States

Dimensions

Diagonal Image Size
161 in
Width
17 in
Height
18 in

Details

Color
Black
Item
Projection Screen
Includes
Ultimate Folding Screen with Heavy-Duty Legs, 161 in , HDTV, CineFlex CH1200VCarrying Case
Screen Fabric
CineFlex CH1200V
Product Line
Ultimate Folding Screen

Description

Projector Screens, ULTIMATE FOLDING SCREEN W/HEAV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.